Abbotsford
abbms132s1m125

ABB MS132-S1-M1-25 4AWG MS116 / MS132 Power Infeed Block - Flat

Price $25.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MS132-S1-M1-25

Description

MS116/132 INFEED BLOCK, FLAT, 4AWG

Specifications

Brand Name ABB Item Name Power Infeed Block
Type Flat Voltage Rating 690 VAC, 250 VDC
Amperage Rating 65 A Size 44 x 38 x 25.5 mm
Mounting Screw Mount For Use With MS116, MS134 Manual Motor Starters
Standards cUL Listed, CE Compliant, RoHS Compliant, IEC/EN 60947-1, IEC/EN 60947-4-1, UL 60947-1, UL 60947-4-1 Listed Application Suitable for MS116, MS134
UPC 888614197138

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok