Abbotsford
clidsp1l

CONTROLAB DSP-1L-480V 480V 3 Phase 4Amp Pulsar Controlab Phase Loss Detector

Price $328.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CONTROLAB
Manufacturer #:DSP-1L-480V

Description

Phase loss, reversal and imbalance detector. High-quality solution. Easy-to-install. Fits all motor sizes. Normal over/under voltage fluctuations. Full-factory calibrated. Visual alarm indicator. 2-3 seconds for opening and closing modes response time. Comes with triac output.

Specifications

Brand Name Controlab Item Name 3-Phase Imbalance Detector
Voltage Rating 480 V Amperage Rating 6 mA
Frequency Rating 60 Hz Standards CSA Certified, UL Listed

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok