Abbotsford
abb1saj510005r0001

ABB ELECTRIFICATION CANADA INC 1SAJ510005R0001 PROTECTION CAP UMC100 PAN

Price $61.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SAJ510005R0001

Description

protection Cap with front mounting, silicone material, 2 mm thickness, transparent to increase the IP level to IP54. Keys can be pressed through the cover. The panel protection cap provides an IP54 protection to the operator panel UMC100-PAN. Its transparent and flexible silicone material allows easy reading of text messages, checking LED status and using the buttons.

Specifications

Brand Name ABB Item Name Protection Cap
Thickness 2 mm Material Silicone
UPC 888614714083

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok