Abbotsford
abb1saj929200r0020

ABB ELECTRIFICATION CANADA INC 1SAJ929200R0020 CEM11-FBP.20 EARTH LEAKAGE MON.

Price $764.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SAJ929200R0020

Description

_ Cem11-fbp-20

Specifications

Brand Name ABB Item Name Earth Leakage Monitor
Voltage Rating 24 VDC Dimensions 56 mm L x 76 mm W x 31 mm H
Frequency Rating 50/60 Hz Mounting DIN-Rail
Enclosure Type IP20 For Use With UMC100-FBP, UMC100.3 Universal Motor Controllers
Standards IEC/EN 60947-1/60947-4-1 UPC 804325361330

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok