×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cth10250t57

EATON 10250T57 1no 30mm Eaton Cutler-Hammer Pushbutton Contactor Block

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:10250T57

Description

Eaton's contact blocks feature enclosed silver contacts with pointed reliability nibs. To ensure reliable switching, these nibs bite through oxide, which can form on silver contacts, eliminating the need for expensive logic level blocks for most applications.

Specifications

Brand Name Eaton Item Name Contact Block
Type Heavy-Duty Contact Configuration 1 NO (EC), 1 NC (LO)
Size 30.5 mm Terminal Type Pressure
Material Silver Contact Dimensions 1.9 x 1.3 x 2.2 in
For Use With Push Buttons Standards CSA, CE Certified, UL Listed
Application Stationary Machinery and Equipment Outside Factory UPC 782113225449

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok