×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthm22ck10

C-H M22-CK10 CONTACT BLOCK - 1NO

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-CK10

Description

Front mounted contact block with positive opening safety function to IEC / EN 60 947-5-1.

Specifications

Brand Name Eaton Item Name Contact Block
Type Contact Block Contact Configuration 1 NO
Series M22 Size 22.5 mm
Terminal Type Spring Cage Mounting Type Front
Dimensions 1.03 x 1.18 x 1.54 in For Use With Push Buttons
Standards CSA Certified, CCC Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R, CE Certified Application Stationary Machinery and Equipment Outside Factory
UPC 786685278049
This website uses cookies to ensure you get the best experience on our website. Read more
Ok