Abbotsford
abbmcbh01

ABB MCBH-01 1NC Front Mounted Contact Block with Holder

Price $20.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MCBH-01

Description

Front mounted 1 NC contact block with holder designed for non-illuminated operators

Specifications

Brand Name ABB Item Name Single Contact Block
Type Electrical control modules Contact Configuration 1 NC
Number of Poles 1 Size 0.048x0.03x0.036mm
Amperage Rating 6 A at 230 VAC, 1.1 A at 125 VDC, 5 A at 24 VDC Enclosure Standard IP20
Terminal Type Screw Clamp Mounting Type Front
Dimensions 0.03 m W x 0.036 m D x 0.048 m H For Use With MP1-MP4, MPD1-MPD16, MPM1-MPM2, KP6, MPET3, MPEP3, MPEP3, MPET4, MPEP4, MPEK4, MPMT3, MPMT4, MPMP3, MPMP4, M2SS1-M2SS6, M3SS1-M3SS8, M3SSC1-M3SSC8, M2SSK1-M2SSK3, M3SSK1-M3SSK3, MTS1-MTS3, MJS1-MJS12 Modular Joystick
Includes Holder Standards CE 2CMT2015-005452 Marked, RoHS 2CMT2015-005452 Compliant
Application For Use with Pilot Devices UPC 662019229485

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok