Abbotsford
abbmlbl01g

ABB MLBL-01G 24V LED Modular Lamp Block, Green

Price $37.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MLBL-01G

Description

Green lamp block with integrated LED and 24V AC/DC rated voltage.

Specifications

Brand Name ABB Item Name Modular Block
Type Illuminated Voltage Rating 24 VAC/VDC
Series MLBL Amperage Rating 9.2 mA
Material Plastic Color Green
Dimensions 1.85 in L x 1.73 in W x 0.39 in D For Use With 22 or 30 mm Modular Pilot Devices
Standards CE Application 22 or 30 mm Modular Pilot Devices.
UPC 804325418676

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok