Abbotsford
gecp9b20vn

ABB P9B20VN CONT BLOCK STD 2NO

Price $38.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9B20VN

Description

Modular Metal Brown Contact Block with front mounting, 2 NO. Contact block is part of modular metal range designed for mining, construction and heavy industry applications, combining the highest reliability with the full flexibility of a modular range.

Specifications

Brand Name GE Item Name Contact Block
Type Standard Voltage Rating 600 VAC
Amperage Rating 10 A Terminal Type Screw
Material Metal Application For Construction, Heavy Industry, Mining
UPC 017018870099

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok