×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kmlm22k10

C-H M22-K10 CONTACT BLOCK - 1NO

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-K10

Description

Front mount contact block for use with M22 emergency stop pushbutton switches.

Specifications

Brand Name Eaton Type Contact Block
Contact Configuration NO Size 22.5 mm
Dimensions 1.2500 IN X 1.1800 IN X 0.2500 IN Standards CCC Marked,Lloyd's Register Certified,CSA Certified,CE Marked,Bureau Veritas,GoST-R
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs UPC 786685278001

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok