×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3sb14300c

SIEMENS 3SB1430-0C CONT BLOCK 1 NO SHAL

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB1430-0C

Description

Contact block without holder.

Specifications

Brand Name Siemens Item Name Contact Block
Type Short Version Voltage Rating 600 VAC
Contact Configuration 1 NC Amperage Rating 10 A
Mounting Type Front Plate For Use With Push Buttons
UPC 754554179032

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok