Abbotsford
sie3sb34000c

SIEMENS CANADA 3SB34000C Siemens Actuator-/Indicator Component Contact Block with 1 Contact Element Screw Terminal, 1NC

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB34000C

Description

Accessory, Contact Block,1nc,#24

Specifications

Brand Name Siemens Sub Brand 3SB Push Button Units & Indicator Lights
Item Name Contact Block Type contact block
Voltage Rating 400 V Contact Configuration 1 NC
Amperage Rating 6 A Terminal Type Screw
Mounting Type Front Material Plastic, Metal
Standards IEC/EN Certified Application Standard Industrial and Marine Application
UPC 754554266879

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok