Abbotsford
sie3su14001aa101ba0

SIEMENS 3SU14001AA101BA0 Sirius Contact Block 1 NO 22 mm Size Front Plate Mount Screw Terminal

Price $17.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU14001AA101BA0
Documents Documents

Description

SIRIUS ACT Contact module with 1 contact element. Screw-type terminal. Front plate mounting.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Contact Block Voltage Rating 500 V Insulation, 6 kV Surge
Contact Configuration 1 NO Contact Rating 6 A at 230 VAC
Number of Poles 1 Size 22 mm
Amperage Rating 10 A Conductor Size (2) 18-14 AWG Solid
NEMA Rating NEMA A600, R300 Enclosure Standard IP40
Terminal Type Screw Mounting Type Front Plate
Color Black Dimensions 9.8 mm W x 27.7 mm D x 33.2 mm H
For Use With 3SU1 Series Pushbuttons and Indicator Lights Standards UL Listed, CSA, EAC, CCC, CE Certified
Application For Control Station UPC 804766073267

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok