×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
telzbe101

GESCAN ZBE101 CONT BLOCK 1 NO

Inventory
Unavailable for order
Manufacturer:GESCAN
Manufacturer #:ZBE101

Description

NO contact block. IP20 conforming to IEC 60529, Slow-break contact operation, single, standard contacts usage without positive opening. 10 A cartridge fuse type gG conforming to EN/IEC 60947-5-1, 600 V. Operating temperature -25 to 70°C.

Specifications

Brand Name Schneider Electric Sub Brand Harmony
Item Name Single Contact Block Voltage Rating 600 V
Contact Configuration 1 NO Terminal Material Silver Alloy
Series ZBE Size 22 mm
Amperage Rating 10 A Enclosure Standard IP20
Terminal Type Screw Clamp Mounting Type Front
For Use With 22 mm Push Buttons Standards CSA C22.2 No. 14, EN/IEC 60947-5-1, UL 508 Listed, EN/IEC 60947-1, JIS C8201-5-1, EN/IEC 60947-5-4, JIS C8201-1, CCC Approved, UL Listed
UPC 785901355632

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok