Abbotsford
cthc22pvs45pms1k02

EATON C22-PVS45P-MS1-K02 E-STOP KEY RELEASE 45MM2NC

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:C22-PVS45P-MS1-K02

Description

Emergency stop with lock mechanism. Red mushroom head, key operation lock mechanism.

Specifications

Brand Name Eaton Item Name Emergency Stop Switch with Lock Mechanism
Type Non-Illuminated Size 22.5 mm
Actuator Type 45 mm Mushroom Head Key Release Contact Configuration 2 NC
Dimensions 1.77 x 1.77 x 4.72 in Color Red
Series/Model C22 Standards EN 60947, CSA Certified, IEC 60947, UL Listed, DIN VDE 0600
UPC 015081194371

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok