Abbotsford
cthm22lhg230g

EATON M22-LH-G-230G 85-264VAC Eaton Cutler-Hammer M22 Pushbutton, Green

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-LH-G-230G

Description

M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved. LED offering only for improved brightness quality and up to 100,000 hours of operation. Lenses designed specifically for LED illumination.

Specifications

Brand Name Eaton Item Name 22-1/2 mm Indicator Light
Type Modular pushbutton Voltage Rating 85 - 264 V
Lamp Type LED Lens Color Green
Mounting Type Flush Nominal Diameter 22.5 mm
Lens Type Conical Lens Material Plastic
Enclosure Type NEMA 4X, 13, IP67, IP69K Dimensions 1.1700 IN X 0.0100 IN X 1.1700 IN
Standards Contact Manufacturer Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
UPC 621037242029

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok