ABB ELECTRIFICATION CANADA LLC CL2-513C 110-130V Compact Pilot Light, Clear
Description
Compact Pilot Light - Pilot light head - Clear - Illuminated - Lamptype: LED 110-130V AC
Specifications
Brand Name | ABB | Item Name | Indicator Pilot Light |
Type | Illuminated, Compact | Voltage Rating | 110 - 130 VAC |
Lamp Type | LED | Lens Color | Clear |
Series/Model | CL2 | Nominal Diameter | 22 mm |
UPC | 888614470170 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |