Abbotsford
abbml1100g

ABB ML1-100G 22mm Illuminated Modular Pilot Light, Green

Price $12.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ML1-100G

Description

Modular 22mm pilot light with green lens.

Specifications

Brand Name ABB Item Name Pilot Light
Type Illuminated, Modular Voltage Rating 24 VAC/VDC
Lamp Type LED Lens Color Green
Series/Model ML1 Nominal Diameter 22 mm
Lens Type Round Enclosure Type IP20, IP66, NEMA 1, 3R, 4, 4X, 12, 13
Dimensions 30 mm W x 33 mm D x 30 mm H For Use With Control Panels
Standards CE, RoHS Application For use with control panels
UPC 662019232348

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok