Abbotsford
abbml1100r

ABB ML1-100R 22mm Illuminated Modular Pilot Light, Red

Price $12.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ML1-100R

Description

Modular 22mm pilot light with red lens.

Specifications

Brand Name ABB Item Name Pilot Light
Type Illuminated, Modular Lamp Type LED
Lens Color Red Series/Model ML1
Nominal Diameter 22 mm Lens Type Round
Enclosure Type IP66, NEMA 1, 3R, 4, 4X, 12, 13 Dimensions 30 mm W x 33 mm D x 30 mm H
For Use With Control Panels Standards CE, RoHS
Application For use with control panels UPC 662019232324

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok