Abbotsford
abbml1100y

ABB ML1-100Y 22mm Illuminated Modular Pilot Light, Yellow

Price $12.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ML1-100Y

Description

Modular pilot light with 22mm yellow lens and 22mm mounting.

Specifications

Brand Name ABB Item Name Pilot Light
Type Illuminated, Modular Voltage Rating 24 VAC/VDC
Lamp Type LED Lens Color Yellow
Series/Model ML1 Nominal Diameter 22 mm
Lens Type Round Base Material Plastic
Enclosure Type IP20, IP66, NEMA 1, 3R, 4, 4X, 12, 13 Dimensions 30 mm W x 33 mm D x 30 mm H
For Use With Control Panels Standards CE Certified, UL Listed, RoHS Compliant
Application For use with control panels UPC 662019232300

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok