×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gecp9clvd

ABB P9CLVD 22mm Pilot Light, Green

Price $13.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9CLVD

Specifications

Brand Name GE Item Name Pilot Light
Type Round Lamp Type LED
Lens Color Green Nominal Diameter 22 mm
Lens Type Diffused Trim Finish/Color Polished Chrome
Terminal Connection Screw Enclosure Type IP66

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok