×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3sb34001qc

Siemens Actuator-/Indicator Component with Integrated LED 110VAC Lamp Holder Screw Terminal Green

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB34001QC

Description

Accessory, Integrated Led,110v Green

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name 22 mm Actuator/Indicator Component Type lampholder
Voltage Rating 110 VAC Lamp Type Integrated LED
Lens Color Green Mounting Type Front
Nominal Diameter 22 mm Base Material Plastic/Metal
Enclosure Type IP40 Temperature Rating -25 to 70 °C
Dimensions 36 mm H x 10 mm W For Use With 3SB34000B and 3SB34000C Contact Block
Includes Lamp Holder Standards Class 3 Degree of Pollution, CSA Certified, UL Listed, IEC/EN, CE Marked
Application Standard Industrial and Marine Application UPC 754554732510

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok