×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3sb35016aa20

SIEMENS 3SB3501-6AA20 RED LENSE

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB3501-6AA20

Description

Metal 22 mm round indicator light with smooth lens illuminable with holder red. Made of plastic, metal holder.

Specifications

Brand Name Siemens Item Name 22 mm Indicator Light with Lamp Holder
Type Round Lens Color Red
Mounting Type Front Nominal Diameter 22 mm
Lens Type Smooth Lens Lens Material Plastic
Enclosure Type IP67 Temperature Rating -25 to 70 °C Ambient
Dimensions 28 mm W x 29 mm D Standards UL Listed, CSA, CE, EAC Certified
UPC 754554824819

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok