Abbotsford
sie3su11536aa401aa0

SIEMENS 3SU11536AA401AA0 IND LIGHT 22mm RND GRNLED 110V WITH HOLDER

Price $78.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU11536AA401AA0

Description

Indicator light, 22mm, round, metal, shiny, green, smooth lens, with holder, led module, with integrated led 110V AC, screw terminal

Specifications

Brand Name Siemens Sub Brand Sirius Act
Item Name Indicator Pilot Light with Holder Type Round
Voltage Rating 110 VAC Lamp Type LED
Lens Color Green Nominal Diameter 22.3 mm
Lens Type Smooth Base Material Plastic
Terminal Connection Screw Standards RoHS Compliant
UPC 804766072772

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok