×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec104plg93r

ABB 104PLG93R 240V GE Controls Illuminated Selector Switch Standard Pilot Light (LED), Red

Price $149.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:104PLG93R

Description

Pilot Light with standard type, transformer power supply LED 6 V lamp, 240 V voltage and red lens. Interchangeable, threaded-on design lens cap.

Specifications

Brand Name GE Item Name Pilot Light
Type Standard Voltage Rating 240 V
Lamp Type LED Lens Color Red

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok