Abbotsford
sie52pl4e2xb

SIEMENS 52PL4E2XB PILOT LIGHT LED 120V HDCHROME RED

Price $315.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52PL4E2XB

Description

Pilot light with chrome finish. Modular design allowing for quick delivery, multiple distributor options and a full product line for the end-user. Illumination technology delivering traditional incandescent lights, energy saving LED's and energy saving extra bright cluster LED's. Ribbed concentric lens providing improved lighting distribution and aesthetic appeal.

Specifications

Brand Name Siemens Sub Brand Command/52
Item Name Indicator Pilot Light Type Round
Voltage Rating 120 VAC/VDC Lamp Type LED
Base Material Metal Trim Finish/Color Chrome
Terminal Connection Screw UPC 662643314373

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok