Abbotsford
sie3sb34001qd

SIEMENS 3SB34001QD 3SB Lamp Holder with Integrated LED Blue 110 V, 3SB3 Components

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB34001QD

Description

Accessory, Integrated Led,110v Blue

Specifications

Brand Name Siemens Sub Brand 3SB
Item Name Lamp Holder with Integrated LED Type 3SB3 Components
Voltage Rating 110 V Lamp Type LED
Lens Color Blue Mounting Type Front, Screw Terminal
Series/Model 3SB Temperature Rating -25 to 70 °C
Application 3SB Accessory UPC 754554732527

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok