Abbotsford
abbcl2515r

ABB CL2-515R 110-130VDC Compact LED Pilot Light, Red

Price $58.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CL2-515R

Description

Compact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 110-130V DC.

Specifications

Brand Name ABB Item Name Indicator Pilot Light
Type Illuminated, Compact Voltage Rating 110 - 130 VDC
Amperage Rating 8 - 9 mA Lamp Type LED
Lens Color Red Mounting Type Panel
Series/Model CL2 Nominal Diameter 22 mm
Lens Type Flat Round Lens Material Polycarbonate
Base Material Plastic Average Life 50000 hr
Terminal Connection PZ2 Screw Enclosure Type IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13
Temperature Rating -25 to 70 °C Dimensions 1.18 in dia x 2.05 in L
Standards UL Listed, CSA, CCC, CE Certified, IEC Approved, RoHS Compliant UPC 888614470187

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok