Abbotsford
abbka22021

ABB KA2-2021 24VAC/VDC LED Bulb, Red

Price $41.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KA2-2021

Description

LED Bulb, Rated Voltage 24V DC, Current 15mA, Service Life 50,000 Hours, Wavelength 630nm, Luminance 250mcd, Color Red

Specifications

Brand Name ABB Item Name Indicator Light
Type Indicator light parts or accessories Voltage Rating 24 VAC/VDC
Amperage Rating 15 mA Lens Color Red
Standards CE Certified, RoHS Compliant Application For Lamp Blocks 22 or 30 mm Illuminated Modular Pilot Devices
UPC 662019252100

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok