Abbotsford
abbka22022

ABB KA22022 24V LED Bulb, Green

Price $41.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KA2-2022

Description

LED Bulb, Rated Voltage 24V DC, Current 15mA, Service Life 50,000 Hours, Wavelength 525nm, Luminance 800mcd, Color Green

Specifications

Brand Name ABB Item Name Indicator Light
Type Indicator light parts or accessories Voltage Rating 24 VAC/VDC
Amperage Rating 15 mA Lens Color Green
Standards CE Certified, RoHS Compliant Application For Lamp Blocks 22 or 30 mm Illuminated Modular Pilot Devices
UPC 662019252087

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok