×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbmlbl07r

ABB MLBL-07R 230VAC Illuminated Modular LED Block, Red

Price $36.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MLBL-07R

Description

Modular LED block - 230 V AC, integrated LED - Red - Illuminated.

Specifications

Brand Name ABB Item Name Lamp Block
Type Illuminated Voltage Rating 230 VAC
Lamp Type Integrated LED Lens Color Red
Mounting Front Amperage Rating 9.5 mA
Light Output 250 mcd Terminal Type Screw Clamp
Enclosure Type IP20 Standards CE Certified
Application For Indicator Light UPC 804325441834

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok