Abbotsford
abbmlbl07w

ABB MLBL-07W 230VAC Illuminated Modular LED Block, White

Price $36.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MLBL-07W

Description

Modular LED block - 230 V AC, integrated LED - White - Illuminated.

Specifications

Brand Name ABB Item Name Lamp Block
Type Illuminated Voltage Rating 230 VAC
Lamp Type LED Lens Color White
Mounting Front Amperage Rating 8.2 mA
Light Output 600 mcd Terminal Type Screw Clamp
Dimensions 0.035 m L x 0.044 m W x 0.01 m H For Use With MP1, MP2, MP3, MP4, MPD1 Double Pushbutton
Standards CE Certified UPC 804325441872

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok