Abbotsford
gec104plg82g

ABB 104PLG82G Full Voltage, Standard Indicator Pilot Light

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PLG82G

Description

Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rates for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.

Specifications

Brand Name Emerson Item Name Indicator Pilot Light
Type Full Voltage, Standard Voltage Rating 120 V
Lamp Type LED Lens Color Green
Contact Material Silver Alloy Average Life 100000 hr
Terminal Connection Screw Temperature Rating -25 to 70 °C
Standards UL E2403 Listed, CSA LR15492 Certified, IEC 947.5.1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok