Abbotsford
gec116b6708r43r73r4

GE MULTILIN 116B6708R43R73R4 125VDC 12.5W GE Multilin Industrial light, LED Red

Price $88.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:116B6708R43R73R4

Description

The ET-16 light emitting diodes (LED's) are designed for application on control panels up to and including a 1/4inch thickness. This assembly economizes on space and permits ease of replacement for bulbs and resistors.

Specifications

Brand Name GE Sub Brand Multilin™
Item Name Indicating Lamp with Cap Voltage Rating 125 VDC
Wattage 12.5 Lamp Type LEP
Lens Color Red For Use With Control Panels

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok