×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idcal6mp4pg

IDEC AL6M-P4P-G P/L GRE 16mm 24VDC

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:AL6M-P4P-G

Description

Pilot light for use with A6 series pushbutton. LED illumination. IP40 (dustproof).

Specifications

Brand Name IDEC Item Name Pilot Light
Type Round Voltage Rating 24 VAC/VDC
Lamp Type LED Lens Color Green
Series/Model A6 Nominal Diameter 16 mm
Terminal Connection Solder Lug Enclosure Type IP65
For Use With A6 Series Pushbutton Standards RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok