×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mcg08911312

EGS 0891-1312 28V Emerson Industrial Indicator, Red

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:0891-1312

Description

Pilot Light, Round Flush; Size 0.315 To 0.318 Inch Dia; Lamp Input 28 V; Incandescent Lamp; Lens Style/size 0.375 Inch Dia; Lens Color Red; Nylon Lens; White Nylon Body; Approval Ul, Csa; Mc.gill? Brand; 0891 Model; Mounting Clip, Panel

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Indicator Light Voltage Rating 28 VAC
Lamp Type Incandescent Lens Color Red
Mounting Type Flush Series/Model 0891
Nominal Diameter 3/8 in Lens Material Nylon
Base Material White Nylon Dimensions 0.315 - 0.318 in dia
Includes Mounting Clip Standards UL Listed, CSA Certified
Application For Machine, Instrument, Switch Control Panels, Automotive, Bus, RV, Marine and Appliance Industries UPC 036283802826

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok