Abbotsford
cth10250ts24

EATON 30mm Eaton Cutler-Hammer Aluminum Square Legend Plate inchOff inch, Black Field

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:10250TS24

Description

Square legend plate. OFF-legend, used with 10250t series pushbutton operators and indicating lights.

Specifications

Brand Name Eaton Item Name Legend Plate
Type Standard Material Aluminum
Color Black, White Series/Model 10250T
Shape Square Legend OFF
Dimensions 1.7 in L x 1.7 in W x 0.1 in H For Use With 10250T Series Selector Switch and Roto-Push Operators
Standards UL Listed, CSA Certified, CE Marked Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
UPC 782113360430

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok