×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthm22sstgb5

EATON M22S-ST-GB5 Cutler-Hammer Legend Plate OFF for M22 Push Buttons

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22S-ST-GB5
Documents Documents

Description

Legend plate with OFF inscription for use with 22.5 mm pushbuttons and indicating lights.

Specifications

Brand Name Eaton Item Name Legend Plate
Type Flat, Etched Color White
Series/Model M22 Shape Rectangular
Legend OFF Dimensions X X 1.3800 IN
Enclosure Type IP66, NEMA 4X, 13 For Use With 22.5 mm Illuminated Push Buttons, Mushroom Head Push Button and Indicator Light
Standards CSA, CCC, CE, Lloyd's Register GoST-R, Bureau Veritas Certified Application Automation and Logic Control Equipment
UPC 786685277332

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok