Abbotsford
abbcbknpe20

ABB CBK-NPE20 Legend Plate Stop

Price $6.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CBK-NPE20

Description

Engraved Fixed Aluminum Legend Plate, Text Stop

Specifications

Brand Name ABB Item Name Legend Plate
Type Engraved Fixed Nominal Diameter 0.87 in
Material Aluminum Color Silver Gray
Legend STOP Dimensions 29.6 mm W x 39 mm H
For Use With Pushbuttons UPC 888614039230

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok