Abbotsford
abbcbknpf22

ABB CBK-NPF22 Engraved Fixed Aluminum Legend Plate, Text Man/Auto

Price $6.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CBK-NPF22

Description

Engraved Fixed Aluminum Legend Plate, Text Man/Auto

Specifications

Brand Name ABB Item Name Legend Plate
Type Engraved Fixed Nominal Diameter 0.87 in
Material Aluminum Color Silver Gray
Legend MAN/AUTO Dimensions 29.6 mm W x 39 mm H
For Use With Push Button UPC 888614035232

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok