×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbcbknpf3

ABB CBK-NPF3 Legend Plate Arret Durgence

Price $6.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CBK-NPF3

Description

Engraved Fixed Aluminum Legend Plate, Text Arret D'Urgence

Specifications

Brand Name ABB Item Name Legend Plate
Type Engraved Fixed Nominal Diameter 0.87 in
Material Aluminum Color Silver Gray
Legend ARRENT D'URGENCE Dimensions 29.6 mm W x 39 mm H
For Use With Push Button UPC 888614035645

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok