×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec104pxn1bp006

ABB 104PXN1BP006 10Amp 600VAC GE Controls Nameplate CLOSE, Gray

Price $5.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR104PXN1BP006

Description

Standard Lithographed Nameplate with CLOSE marking and standard 1.98 inch height, 1.93 inch width (Size 1) for heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices.

Specifications

Brand Name GE Item Name Nameplate
Type Standard Lithographed Marking Nominal Diameter 30.5 mm
Material Aluminum Color Black, Silver
Series/Model CR104P Series Shape Rectangular
Legend CLOSE Dimensions 1.93 in W x 1.98 in H
Application For heavy-duty 30.5 mm watertight/oil tight pilot and signaling devices

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok