×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gecp9acpbs232

ABB General Electric inchSTOP START inch Standard Plastic Nameplate

Price $1.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:P9ACPBS232

Description

Metal nameplate for standard size plastic nameplate holders. STOP START standard marking.

Specifications

Brand Name GE Item Name Nameplate
Type Special Engraved Color Black
Shape Rectangular Legend STOP START
Dimensions 30 mm W x 50 mm H For Use With Standard Size Plastic Nameplate Holders
Application For heavy-duty 22.5 mm watertight/oil tight pilot and signaling devices UPC 017018882320

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok