×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie52nl02b

SIEMENS 52NL02B LEGEND PLATE CL51/CL52LRG BLK

Price $9.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52NL02B

Description

Accessory for Class 51 (&) 52 Legend Plate, Black Aluminum Large (1 1/4 x 2 ) Blank Plate - No Text

Specifications

Brand Name Siemens Item Name Blank Legend Plate
Type Large Material Aluminum
Color Black Dimensions 1-1/4 in W x 2 in H
For Use With Class 51 and Class 52 Pushbuttons UPC 783087094680

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok