Abbotsford
appecskjru2

EGS ECSKJRU2 1 Red Pilot Light and 2 Universal Appleton Push Buttons with Cover Assembly

Price $1,222.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECSKJRU2

Description

Cover assembly, 1 green pilot light/2 universal push button, factory sealed.

Specifications

Brand Name Appleton Item Name Pushbutton/Pilot Light Cover Assembly
Type Factory Sealed, Round Lens Type Flat
Legend Start Includes 1 Green Pilot Light, 2 Universal Push Button, Bezel
Standards CEC Certified, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, CSA Type 3R, 7BCD, 9EFG Application ECS Selector Switch Control Station
UPC 781381935517

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok