Abbotsford
appecskum1

EGS ECSKUM1 Pushbutton Cover Assembly Factory Sealed, Emergency Stop

Price $730.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECSKUM1

Description

ECS control station cover assemblies with emergency stop (maintained) 1 circuit universal. Explosionproof, dust-ignitionproof, factory sealed.

Specifications

Brand Name Appleton Item Name Pushbutton Cover Assembly
Material Aluminum Type Factory Sealed, Emergency Stop
Mounting Type Screw Includes 1 Circuit Universal
Standards CEC Certified, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, CSA Type 3R, 7BCD, 9EFG Application ECS Selector Switch Control Station
UPC 781381289337

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok