Abbotsford
abbmt105b

ABB ELECTRIFICATION CANADA INC MT-105B P/B POTENTIOMETER 5 KOHM

Price $178.87 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MT-105B

Description

Modular potentiometer with 5 K ohm resistor, black plastic bezel and 22mm mounting.

Specifications

Brand Name ABB Item Name Potentiometer
Type Non-Illuminated Actuator Type Knob
Resistance 5 kO NEMA Rating NEMA 1, 12, 13, 3R, 4, 4X
Degree of Protection IP66 Mounting 22 mm Screw Clamp
Bezel Material Plastic Color Black
Temperature Rating -25 to 70 °C Standards cULus Listed
UPC 804325445535

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok