Abbotsford
sie52ma3b08

SIEMENS 52MA3B08 POTENTIOMETER 1K OHM 2WOPER METAL

Price $566.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:52MA3B08

Description

Potentiometer operator. Class-52 for pushbutton units and indicator lights.

Specifications

Brand Name Siemens Item Name Potentiometer
Type Non-Illuminated Resistance 1 kO
Voltage Rating 500 VAC/VDC Wattage 2 W
Bezel Material Metal For Use With Pushbutton Units and Indicator Lights
Standards UL E22655, UL Listed UPC 783087094178

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok