Abbotsford
abbc2ss210b11

ABB C2SS2-10B-11 1NO+1NC 2-Position Maintained Compact Non-Illuminated Selector Switch, Black

Price $48.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C2SS2-10B-11

Description

Compact Selector Switch - 2-pos Fixed A&C - Short handle - Black - Non-illuminated - Black plastic - 1NO+1NC.

Specifications

Brand Name ABB Item Name Non-Illuminated Selector Switch
Type All-in-One Design Size 22.5 mm
Voltage Rating 220/240, 24/127 VAC, 125, 24 VDC Amperage Rating 1 A at 220/240 VAC, 1.5 A at 24/127 VAC, 0.2 A at 125 VDC, 0.3 A at 24 VDC
Number of Positions 2 Action Maintained A, C
Actuator Type Short Handle Contact Configuration 1 NO, 1 NC
Color Black Series/Model C2SS2
Operating Cycles 0.5 Million Mechanical Degree of Protection IP20
Bezel Material Plastic Dimensions 0.03 m W x 0.03 m H x 0.072 m D
Temperature Rating -25 to 70 °C Environmental Conditions -30 to 85 °C Storage
Standards IEC 60529, IEC 60947-1, EN 60529, RoHS Complaint, CE Certified Application For use with control panels
UPC 888614210509

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok