×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbm2ss130b

ABB M2SS1-30B 2-Position Maintained Modular Selector Non-Illuminated Switch, Black

Price $28.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M2SS1-30B

Description

Modular Selector Switch - 2-Pos Maintained - Short handle - Black - Non-illuminated - Chrome metal - No contact block

Specifications

Brand Name ABB Item Name Non-Illuminated Selector Switch
Type Knob B-C, Modular, Rotary Size 22 mm
Number of Positions 2 Action Maintained
Actuator Type Short Handle NEMA Rating NEMA 1, 3R, 4, 4X, 12, 13
Color Black Series/Model M2SS
Operating Cycles 500000 Mechanical Degree of Protection IP66
Terminal Type Threaded Bezel Material Chrome Metal
Dimensions 0.05 m L x 0.03 m W x 0.03 m H Mounting Type Horizontal
Temperature Rating -25 to 70 °C Environmental Conditions -40 to 85 °C Storage Temperature
For Use With Control Panels Includes Short Handle
Standards CE Certified, RoHS Compliant, EU Directive 2015/863 Application For use with control panels
UPC 662019243788

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok